
Hex Nut, 3/8", Stainless Steel, Not Graded
Mfr # 5272
Zoro # G507685011
product price: $27.89
/eaKey Features
Material
Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Type
Metric Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5272
Zoro #
G507685011
UPC #
738287052725
Country of Origin
United States
Dimensions
Thread Size
3/8"
Details
Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Type
Metric Coarse
Description
MIDWEST FASTENER Hex Nut, Thread Type Coarse, Thread Size 38 in, Stainless Steel, Dimensions 0551 in W x 032 in THK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.