Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 5/16"-18, Steel, Grade 5, Black Chrome, 8 PK

  • Mfr # 34104

  • Zoro # G702515168


product price: $10.75
/pk 8, $1.34/ea

Key Features

Material
Steel
Material Grade/Class
Grade 5
Finish
Black Chrome
System of Measurement
Inch
Thread Type
Metric Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34104
Zoro #
G702515168
UPC #
738287341041
Country of Origin
China

Dimensions

Thread Size
5/16"-18
Diameter
5/16"

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Black Chrome
System of Measurement
Inch
Thread Type
Metric Coarse
Hardness
Grade 5

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.