Zoro Homepage

Hex Nut, 5/16"-18 Thrd Sz, Steel, 5 PK

  • Mfr # 69315

  • Zoro # G802528488


product price: $22.55
/pk 5, $4.51/ea

Key Features

Material
Steel
Thread Size
5/16"-18
Hex Width
0.553 in
System of Measurement
Inch
Diameter
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69315
Zoro #
G802528488
UPC #
738287693157
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Hex Width
0.553 in
Diameter
5/16"

Details

Item
Hex Nut
Material
Steel
System of Measurement
Inch
Style
Insert Tool Nut

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.