Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 5/16"-18 Thrd Sz, Steel, 5 PK

  • Mfr # 69335

  • Zoro # G302528582


product price: $20.65
/pk 5, $4.13/ea

Key Features

Material
Steel
Thread Size
5/16"-18
System of Measurement
Inch
Diameter
5/16"
Style
Insert Tool Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69335
Zoro #
G302528582
UPC #
738287693355
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Diameter
5/16"

Details

Item
Hex Nut
Material
Steel
System of Measurement
Inch
Style
Insert Tool Nut

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.