Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 5/16"-24, Steel, Grade 5, Chrome Plated, 10 PK

  • Mfr # 74291

  • Zoro # G602521658


product price: $11.15
/pk 10, $1.12/ea

Key Features

Material
Steel
Material Grade/Class
Grade 5
Finish
Chrome Plated
Hex Width
0.489 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74291
Zoro #
G602521658
UPC #
738287742916
Country of Origin
China

Dimensions

Thread Size
5/16"-24
Hex Width
0.489 in
Thickness
17/64"
Diameter
5/16"

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Chrome Plated
System of Measurement
Inch
Thread Type
Metric Fine
Driver Type
1/2" Wrench
Hardness
Grade 5

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.