
Hex Nut, 5/8"-11, Silicon Bronze, 2 PK
Mfr # 39972
Zoro # G502515917
product price: $15.25
/pk 2, $7.63/eaKey Features
Material
Silicon Bronze
System of Measurement
Inch
Thread Type
Metric Coarse
Thickness
9/16"
Diameter
5/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39972
Zoro #
G502515917
UPC #
738287399721
Country of Origin
United States
Dimensions
Thread Size
5/8"-11
Thickness
9/16"
Diameter
5/8"
Details
Item
Hex Nut
Material
Silicon Bronze
System of Measurement
Inch
Thread Type
Metric Coarse
Driver Type
15/16" Wrench
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.