
Hex Nut, #6-32, 18-8 Stainless Steel, Not Graded, 30 PK
Mfr # 61235
Zoro # G102521493
product price: $8.35
/pk 30, $0.28/eaSold in multiples of 2 for $16.70
Key Features
Thread Size
#6-32
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Hex Width
11/32 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61235
Zoro #
G102521493
UPC #
738287612356
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#6-32
Hex Width
11/32 in
Thickness
1/8"
Diameter 1
#6
Diameter 2
11/32"
Details
Item
Hex Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Type
Metric Coarse
Driver Type
5/16" Wrench
Hardness
18-8
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.