
Hex Nut, 7/16"-20, Steel, Grade 5, Zinc Plated, 10 PK
Mfr # 69124
Zoro # G102521271
product price: $4.75
/pk 10, $0.48/ea
Sold in multiples of 2 for $9.50
Key Features
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Hex Width
25/32 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69124
Zoro #
G102521271
UPC #
738287691245
Country of Origin
China
Dimensions
Thread Size
7/16"-20
Hex Width
25/32 in
Thickness
3/8"
Diameter 1
7/16"
Diameter 2
25/32"
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Metric Fine
Driver Type
11/16" Wrench
Hardness
Grade 5
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.