Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, 10 PK

  • Mfr # 51859

  • Zoro # G402514171


product price: $32.45
/pk 10, $3.25/ea

Key Features

Thread Size
7/8"-9
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Hex Width
1-7/16 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51859
Zoro #
G402514171
UPC #
738287518597
Country of Origin
China

Dimensions

Thread Size
7/8"-9
Hex Width
1-7/16 in
Thickness
3/4"
Diameter 1
7/8"
Diameter 2
1-7/16"

Details

Item
Hex Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Type
Metric Coarse
Driver Type
1-5/16" Wrench
Hardness
18-8

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.