
Hex Nut, 7/8"-9, Steel, Hot Dipped Galvanized, 145 PK
Mfr # 09662
Zoro # G702517513
product price: $169.99
/pk 145, $1.17/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Hot Dipped Galvanized
System of Measurement
Inch
Thread Type
Metric Coarse
Thickness
3/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09662
Zoro #
G702517513
UPC #
738287096620
Country of Origin
China
Dimensions
Thread Size
7/8"-9
Thickness
3/4"
Diameter
7/8"
Details
Item
Hex Nut
Material
Steel
Finish
Hot Dipped Galvanized
System of Measurement
Inch
Thread Type
Metric Coarse
Driver Type
1-5/16" Wrench
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.