Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, #8-32, 316 Stainless Steel, Not Graded, 35 PK

  • Mfr # 932222

  • Zoro # G502523219


product price: $10.29
/pk 35, $0.29/ea

Key Features

Material
316 Stainless Steel
Material Grade/Class
Not Graded
Hex Width
3/8 in
System of Measurement
Inch
Thread Type
Metric Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932222
Zoro #
G502523219
UPC #
719199322229
Country of Origin
China

Dimensions

Thread Size
#8-32
Hex Width
3/8 in
Diameter 1
#8
Diameter 2
3/8"
Nominal Size
#8

Details

Item
Hex Nut
Material
316 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Type
Metric Coarse
Driver Type
11/32" Wrench
Hardness
316

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.