Zoro Homepage

Hex Nut, #8-32, Aluminum, 40 PK

  • Mfr # 61616

  • Zoro # G302520210


product price: $11.49
/pk 40, $0.29/ea

Key Features

Material
Aluminum
Hex Width
0.332 in
System of Measurement
Inch
Thread Type
Metric Coarse
Thickness
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61616
Zoro #
G302520210
UPC #
738287616163
Country of Origin
United States

Dimensions

Thread Size
#8-32
Hex Width
0.332 in
Thickness
1/8"
Diameter
#8

Details

Item
Hex Nut
Material
Aluminum
System of Measurement
Inch
Thread Type
Metric Coarse
Driver Type
11/32" Wrench

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.