
Hex Nut, #8-32, Steel, Chrome Plated, 50 PK
Mfr # 61522
Zoro # G202519499
product price: $15.35
/pk 50, $0.31/eaKey Features
Material
Steel
Finish
Chrome Plated
System of Measurement
Inch
Thread Type
Metric Coarse
Thickness
1/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61522
Zoro #
G202519499
UPC #
738287615227
Country of Origin
China
Dimensions
Thread Size
#8-32
Thickness
1/8"
Diameter
#8
Details
Item
Hex Nut
Material
Steel
Finish
Chrome Plated
System of Measurement
Inch
Thread Type
Metric Coarse
Driver Type
11/32" Wrench
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.