Hex Nut, 9/16"-12, Steel, Zinc Yellow, 4 PK

  • Mfr # 60666

  • Zoro # G302523198


product price: $9.75
/pk 4, $2.44/ea

Key Features

Material
Steel
Finish
Zinc Yellow
Hex Width
0.861 in
System of Measurement
Inch
Thread Type
Metric Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60666
Zoro #
G302523198
UPC #
738287606669
Country of Origin
United States

Dimensions

Thread Size
9/16"-12
Hex Width
0.861 in
Thickness
31/64"
Diameter
9/16"

Details

Item
Hex Nut
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Thread Type
Metric Coarse
Thread Direction
Left Hand
Driver Type
13/16" Wrench
Style
Left Hand Thread

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.