Zoro Homepage

Hex Nut, M10-1.25, Steel, Class 10, Plain, 20 PK

  • Mfr # 932364

  • Zoro # G302522399


product price: $15.99
/pk 20, $0.80/ea

Key Features

Thread Size
M10-1.25
Material
Steel
Material Grade/Class
Class 10
Finish
Plain
Hex Width
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932364
Zoro #
G302522399
UPC #
719199323646
Country of Origin
China

Dimensions

Thread Size
M10-1.25
Hex Width
19 mm
Thickness
8mm
Diameter 2
19mm
Diameter 1
10mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Plain
System of Measurement
Metric
Thread Type
Metric Fine
Driver Type
#17 Wrench
Hardness
Class 10
Specifications
DIN 934

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.