Zoro Homepage

Hex Nut, M12-1.25, Steel, Class 8, Zinc Blue, 10 PK

  • Mfr # 73664

  • Zoro # G602519617


product price: $11.35
/pk 10, $1.14/ea

Key Features

Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Blue
Hex Width
21 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73664
Zoro #
G602519617
UPC #
738287736649
Country of Origin
China

Dimensions

Thread Size
M12-1.25
Hex Width
21 mm
Thickness
10mm
Diameter 2
21mm
Diameter 1
12mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Blue
System of Measurement
Metric
Thread Type
Metric Fine
Driver Type
#19 Wrench
Specifications
DIN 934
Hardness
Class 8

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.