Hex Nut, M12-1.25, Steel, Class 8, Zinc Plated, 15 PK

  • Mfr # 31083

  • Zoro # G902515258


product price: $10.99
/pk 15, $0.73/ea

Key Features

Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Hex Width
19 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31083
Zoro #
G902515258
UPC #
738287310832
Country of Origin
China

Dimensions

Thread Size
M12-1.25
Hex Width
19 mm
Thickness
9.8mm
Diameter 1
12mm
Diameter 2
19mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
System of Measurement
Metric
Thread Type
Metric Fine
Driver Type
#19 Wrench
Hardness
Class 8
Specifications
JIS

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.