Zoro Homepage

Hex Nut, M12-1.75, Stainless Steel, Not Graded, 50 PK

  • Mfr # 55123

  • Zoro # G402518995


product price: $30.49
/pk 50, $0.61/ea

Key Features

Material
Stainless Steel
Material Grade/Class
Not Graded
Hex Width
21 mm
System of Measurement
Metric
Thread Type
Metric Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55123
Zoro #
G402518995
UPC #
738287551235
Country of Origin
China

Dimensions

Thread Size
M12-1.75
Hex Width
21 mm
Thickness
9.8mm
Diameter 1
12mm
Diameter 2
21mm

Details

Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Metric
Thread Type
Metric Coarse
Driver Type
#19 Wrench
Hardness
A2-70
Specifications
DIN 934

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.