Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, M14-1.50, Steel, Class 8, Zinc Yellow, 25 PK

  • Mfr # 51408

  • Zoro # G302515858


product price: $18.15
/pk 25, $0.73/ea

Key Features

Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Yellow
Hex Width
25 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51408
Zoro #
G302515858
UPC #
738287514087
Country of Origin
China

Dimensions

Thread Size
M14-1.50
Hex Width
25 mm
Thickness
11mm
Diameter 1
14mm
Diameter 2
25mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Yellow
System of Measurement
Metric
Thread Type
Metric Fine
Driver Type
#21 Wrench
Specifications
DIN 934
Hardness
Class 8

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.