Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, M16-1.50, Steel, Class 8, Zinc Yellow, 5 PK

  • Mfr # 31015

  • Zoro # G102514556


product price: $25.79
/pk 5, $5.16/ea

Key Features

Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Yellow
Hex Width
27 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31015
Zoro #
G102514556
UPC #
738287310153
Country of Origin
China

Dimensions

Thread Size
M16-1.50
Hex Width
27 mm
Thickness
13mm
Diameter 2
27mm
Diameter 1
16mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Yellow
System of Measurement
Metric
Thread Type
Metric Fine
Thread Direction
Left Hand
Driver Type
#24 Wrench
Hardness
Class 8
Style
Left Hand Thread
Specifications
DIN 934

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.