Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, M16-1.50, Steel, Class 8, Zinc Yellow, 5 PK

  • Mfr # 73667

  • Zoro # G802519530


product price: $9.69
/pk 5, $1.94/ea

Key Features

Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Yellow
Hex Width
27 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73667
Zoro #
G802519530
UPC #
738287736670
Country of Origin
China

Dimensions

Thread Size
M16-1.50
Hex Width
27 mm
Thickness
12mm
Diameter 2
27mm
Diameter 1
16mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Yellow
System of Measurement
Metric
Thread Type
Metric Fine
Driver Type
#24 Wrench
Specifications
DIN 934
Hardness
Class 8

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.