Zoro Homepage

Hex Nut, M18-2.5, Steel, Class 10, Plain, 6 PK

  • Mfr # 932347

  • Zoro # G202522376


product price: $12.75
/pk 6, $2.13/ea

Key Features

Thread Size
M18-2.5
Material
Steel
Material Grade/Class
Class 10
Finish
Plain
Hex Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932347
Zoro #
G202522376
UPC #
719199323479
Country of Origin
China

Dimensions

Thread Size
M18-2.5
Hex Width
30 mm
Thickness
15mm
Diameter 2
30mm
Diameter 1
18mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Plain
System of Measurement
Metric
Thread Type
Metric Coarse
Driver Type
#27 Wrench
Hardness
Class 10
Specifications
DIN 934

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.