Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, M3-0.5, Steel, Class 8, Zinc Plated, 30 PK

  • Mfr # 66956

  • Zoro # G002521975


product price: $6.45
/pk 30, $0.22/ea
Sold in multiples of 2 for $12.90

Key Features

Thread Size
M3-0.5
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Hex Width
6.20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66956
Zoro #
G002521975
UPC #
738287669565
Country of Origin
China

Dimensions

Thread Size
M3-0.5
Hex Width
6.20 mm
Thickness
2.2mm
Diameter 1
3mm
Diameter 2
6.2mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
System of Measurement
Metric
Thread Type
Metric Coarse
Driver Type
#5.5 Wrench
Hardness
Class 8
Specifications
DIN 934

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.