Zoro Homepage

Hex Nut, M4-0.7, Steel, Class 8, Chrome Plated, 10 PK

  • Mfr # 74561

  • Zoro # G302518989


product price: $15.55
/pk 10, $1.56/ea

Key Features

Material
Steel
Material Grade/Class
Class 8
Finish
Chrome Plated
Hex Width
7.90 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74561
Zoro #
G302518989
UPC #
738287745610
Country of Origin
United States

Dimensions

Thread Size
M4-0.7
Hex Width
7.90 mm
Thickness
3.1mm
Diameter 1
4mm
Diameter 2
7.9mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Chrome Plated
System of Measurement
Metric
Thread Type
Metric Coarse
Driver Type
#7 Wrench
Specifications
DIN 934
Hardness
Class 8

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.