Zoro Homepage

Hex Nut, M8-1.25, Steel, Class 8, Chrome Plated, 10 PK

  • Mfr # 74564

  • Zoro # G602519266


product price: $16.79
/pk 10, $1.68/ea

Key Features

Material
Steel
Material Grade/Class
Class 8
Finish
Chrome Plated
Hex Width
15 mm
Standards
DIN 934
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74564
Zoro #
G602519266
UPC #
738287745641
Country of Origin
China

Dimensions

Thread Size
M8-1.25
Hex Width
15 mm
Thickness
6.5mm
Diameter 2
15mm
Diameter 1
8mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Chrome Plated
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric Coarse
Driver Type
#13 Wrench
Specifications
DIN 934
Hardness
Class 8

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.