Zoro Homepage

Hex Spoke Screw Cap, 1/4 in Dia, Black, Nylon 40 PK

  • Mfr # 76424

  • Zoro # G502512695


product price: $9.49
/pk 40, $0.24/ea

Key Features

Diameter
1/4 in
Fits Bolt Head Style
Hex Spoke
Color
Black
Material
Nylon
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76424
Zoro #
G502512695
UPC #
738287764246
Country of Origin
United States

Dimensions

Diameter
1/4 in
Diameter 2
1/2"

Details

Item
Screw Cap
Fits Bolt Head Style
Hex Spoke
Color
Black
Material
Nylon
System of Measurement
Inch

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.