
Hex Spoke Screw Cap, 5/16 in Dia, Black Chrome, Brass Plain, 6 PK
Mfr # 36802
Zoro # G702512723
product price: $38.69
/pk 6, $6.45/eaKey Features
Fits Bolt Head Style
Hex Spoke
Color
Black Chrome
Material
Brass
Finish
Plain
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36802
Zoro #
G702512723
UPC #
738287368024
Country of Origin
Unknown
Dimensions
Diameter
5/16 in
Details
Item
Screw Cap
Fits Bolt Head Style
Hex Spoke
Color
Black Chrome
Material
Brass
Finish
Plain
System of Measurement
Inch
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.