
High Crown Cap Nut, 1/4"-28, 18-8 Stainless Steel, Polished, 8 PK
Mfr # 33431
Zoro # G202515804
product price: $21.40
/pk 8, $2.68/eaKey Features
Material
18-8 Stainless Steel
Profile
High Crown
Finish
Polished
Material Grade/Class
Not Graded
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33431
Zoro #
G202515804
UPC #
738287334319
Country of Origin
China
Dimensions
Thread Size
1/4"-28
Thickness
5/8"
Diameter 2
1/2"
Details
Item
Cap Nut
Material
18-8 Stainless Steel
Profile
High Crown
Finish
Polished
Material Grade/Class
Not Graded
System of Measurement
Inch
Driver Type
7/16" Wrench
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.