
High Crown Cap Nut, 1/4"-28, Steel, Chrome Plated, 10 PK
Mfr # 74328
Zoro # G402521940
product price: $21.59
/pk 10, $2.16/eaKey Features
Material
Steel
Profile
High Crown
Finish
Chrome Plated
Material Grade/Class
Grade 2
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74328
Zoro #
G402521940
UPC #
738287743289
Country of Origin
United States
Dimensions
Thread Size
1/4"-28
Hex Width
4/9 in
Thickness
3/8"
Details
Item
Cap Nut
Material
Steel
Profile
High Crown
Finish
Chrome Plated
Material Grade/Class
Grade 2
System of Measurement
Inch
Driver Type
7/16" Wrench
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.