Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Crown Cap Nut, 7/16"-14, Steel, Chrome Plated, 10 PK

  • Mfr # 74325

  • Zoro # G602521702


product price: $43.59
/pk 10, $4.36/ea

Key Features

Material
Steel
Profile
High Crown
Finish
Chrome Plated
Material Grade/Class
Grade 2
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74325
Zoro #
G602521702
UPC #
738287743258
Country of Origin
United States

Dimensions

Thread Size
7/16"-14
Hex Width
0.71 in
Thickness
29/32"

Details

Item
Cap Nut
Material
Steel
Profile
High Crown
Finish
Chrome Plated
Material Grade/Class
Grade 2
System of Measurement
Inch
Driver Type
5/8" Wrench

Description

A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.