Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Crown Cap Nut, #8-32, 18-8 Stainless Steel, 10 PK

  • Mfr # 36783

  • Zoro # G002517596


product price: $20.55
/pk 10, $2.06/ea

Key Features

Material
18-8 Stainless Steel
Profile
High Crown
Material Grade/Class
Not Graded
System of Measurement
Inch
Thickness
15/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36783
Zoro #
G002517596
UPC #
738287367836
Country of Origin
United States

Dimensions

Thread Size
#8-32
Thickness
15/32"
Diameter 2
11/32"

Details

Item
Cap Nut
Material
18-8 Stainless Steel
Profile
High Crown
Material Grade/Class
Not Graded
System of Measurement
Inch
Driver Type
11/32" Wrench

Description

A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.