Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hitch Pin, 1 in Dia, 7 in L, Steel Lg

  • Mfr # 51155

  • Zoro # G902529057


product price: $19.15
/ea

Key Features

System of Measurement
Inch
Basic Material
Steel
Usable Length
8 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51155
Zoro #
G902529057
UPC #
738287511550
Country of Origin
India

Dimensions

Pin Diameter
2 in
Usable Length
8 in
Length 1
7"

Details

Item
Hitch Pin
System of Measurement
Inch
Basic Material
Steel
Material
Steel
Finish
Zinc Yellow
Style
Swivle Handle

Description

Hitch pins are generally used for attaching a trailer to a vehicle in automotive, agriculture, lawn care, and many other environments.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.