
Hitch Pin, 5/8 in Dia, 6-1/4 in Usable Lg, Steel, 1 PK
Mfr # 51148
Zoro # G902528920
product price: $11.85
/eaKey Features
System of Measurement
Inch
Usable Length
6-1/4 in
Material
Steel
Finish
Zinc Yellow
Application
Coupling Implements and Machinery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51148
Zoro #
G902528920
UPC #
738287511482
Country of Origin
India
Dimensions
Pin Diameter
5/8 in
Usable Length
6-1/4 in
Shank Length
6-1/4 in
Details
Item
Hitch Pin
System of Measurement
Inch
Material
Steel
Finish
Zinc Yellow
Application
Coupling Implements and Machinery
Style
Swivle Handle
Description
Hitch pins are generally used for attaching a trailer to a vehicle in automotive, agriculture, lawn care, and many other environments.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.