Zoro Homepage

Hog Ring Staples, 3/4 in Leg L, Copper, 100 PK

  • Mfr # 50116

  • Zoro # G502528795


product price: $10.65
/pk 100, $0.11/ea

Key Features

Leg Length
3/4 in
Material
Copper
Finish
Plain
Diameter
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50116
Zoro #
G502528795
UPC #
738287501162
Country of Origin
Unknown

Dimensions

Leg Length
3/4 in
Diameter
3/4"

Details

Item
Hog Ring Staples
Material
Copper
Finish
Plain

Description

Product details about the MIDWEST FASTENER - 50116 Hog Ring Staples.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The MIDWEST FASTENER - 50116 Hog Ring Staples are designed with a leg length of 3/4 inch and a diameter of the same size. These dimensions make them suitable for various applications that require robust fastening solutions. The uniformity in their sizing ensures consistency in performance across different uses.
Crafted from copper, these hog ring staples offer durability and longevity. Their plain finish adds to their overall strength, making them resistant to wear and tear over time. Copper as a material is known for its excellent conductivity properties, which can be beneficial in certain applications where electrical currents may be involved.
These hog ring staples are compatible with most standard tools used for fastening purposes. They come packaged adequately to maintain their quality during transit and storage until use. Please note that it's important to select the right tooling equipment for these hog ring staples to ensure optimal performance during application.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.