Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook Terminal, 18 AWG, Plastic Insulated, 20 PK

  • Mfr # 60832

  • Zoro # G502505369


product price: $9.48
/pk 20, $0.47/ea

Key Features

Maximum Wire Size
18 AWG
Insulation Type
Plastic
Finish
Red
Nominal Size
#4-6 Screw Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60832
Zoro #
G502505369
UPC #
738287608328
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Nominal Size
#4-6 Screw Size

Details

Item
Hook Terminal
Insulation Type
Plastic
Finish
Red

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.