
#HPR-50 Clear Glass Miniature Light Bulbs 4PK
Mfr # 65666
Zoro # G002527540
product price: $37.79
/pk 4, $9.45/eaKey Features
Type
Miniature Light Bulb
Application
6 Volt Lantern
Material
Clear Glass
Nominal Size
#HPR-50
Style
Halogen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65666
Zoro #
G002527540
UPC #
738287656664
Country of Origin
Taiwan, Province of China
Dimensions
Nominal Size
#HPR-50
Details
Type
Miniature Light Bulb
Application
6 Volt Lantern
Material
Clear Glass
Style
Halogen
Base
Flange
Amps
0.85
Volts
5.2
volt
5.2
Description
Light bulbs used in automotive parts and small household appliances.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.