
#HPR-53 Clear Glass Miniature Light Bulbs 4PK
Mfr # 65671
Zoro # G202527562
product price: $41.59
/pk 4, $10.40/eaKey Features
Material
Clear Glass
Application
Automotive and Household Appliances
Type
Miniature Light Bulb
Nominal Size
#HPR-53
Style
Halogen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65671
Zoro #
G202527562
UPC #
738287656718
Country of Origin
Taiwan, Province of China
Dimensions
Nominal Size
#HPR-53
Battery Size
3 NiCads
Details
Material
Clear Glass
Application
Automotive and Household Appliances
Type
Miniature Light Bulb
Style
Halogen
Base
Flange
Amps
0.85
volt
4
Volts
4
Description
Light bulbs used in automotive parts and small household appliances.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.