Inspection Hole Coupling Nut, 5/8"-11, Steel, Hot Dipped Galvanized, 2-1/8 in Lg, 15 PK

  • Mfr # 52002

  • Zoro # G902515371


product price:  $44.15
/pk 15, $2.94/ea

Key Features

Material
Steel
Finish
Hot Dipped Galvanized
Overall Length
2-1/8 in
System of Measurement
Inch
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52002
Zoro #
G902515371
UPC #
738287520026
Country of Origin
China

Dimensions

Thread Size
5/8"-11
Overall Length
2-1/8 in

Details

Item
Inspection Hole Coupling Nut
Material
Steel
Finish
Hot Dipped Galvanized
System of Measurement
Inch
Thread Direction
Right Hand
Driver Type
15/16" Wrench

Description

A coupling nut is a long nut tapped from each side to meet in the middle, rather than all the way through in the same direction, used to connect two threaded rods end to end.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products