
Internal Retaining Ring, Steel, Plain Finish, 1 3/4 in Bore Dia., 5 PK
Mfr # 64567
Zoro # G402528017
product price: $6.75
/pk 5, $1.35/eaSold in multiples of 2 for $13.50
Key Features
Type
Internal
For Bore Diameter
1 3/4 in
Material
Steel
Finish
Plain
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64567
Zoro #
G402528017
UPC #
738287645675
Country of Origin
United States
Dimensions
For Bore Diameter
1 3/4 in
Number of Sizes
1
Details
Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Plain
System of Measurement
Inch
Number of Pieces
5
Description
An internal retaining ring goes on the inside of a shaft to locate other items on the shaft, or to locate the shaft to a fixed item.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.