Zoro Homepage

Internal Retaining Ring, Steel, Plain Finish, 10 mm Bore Dia., 15 PK

  • Mfr # 32411

  • Zoro # G902528012


product price: $5.95
/pk 15, $0.40/ea
Sold in multiples of 2 for $11.90

Key Features

Type
Internal
Material
Steel
Finish
Plain
Thickness
1mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32411
Zoro #
G902528012
UPC #
738287324112
Country of Origin
United States

Dimensions

For Bore Diameter
10 mm
Thickness
1mm
Number of Sizes
1

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Plain
System of Measurement
Metric
Number of Pieces
15

Description

An internal retaining ring goes on the inside of a shaft to locate other items on the shaft, or to locate the shaft to a fixed item.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.