Zoro Homepage

Knife Thread Insert, M4-0.70 Int Thrd Sz, 9.5mm L, Brass, 3 PK

  • Mfr # 32774

  • Zoro # G902528715


product price: $7.35
/pk 3, $2.45/ea
Sold in multiples of 2 for $14.70

Key Features

Material
Brass
Overall Length
9.5mm
Compatible Material
Hard Wood
Drive Type
Slotted
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32774
Zoro #
G902528715
UPC #
738287327748
Country of Origin
China

Dimensions

Internal Thread Size
M4-0.70
Overall Length
9.5mm

Details

Item
Knife Thread Insert
Material
Brass
Compatible Material
Hard Wood
Drive Type
Slotted
System of Measurement
Metric

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.