Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-Hook, 5/8"-11, 12" L, Steel Hot Dipped Galvanized, 10 PK

  • Mfr # 09412

  • Zoro # G802517062


product price: $68.15
/pk 10, $6.82/ea

Key Features

Anchor Bolt Type
L-Hook
Material
Steel
Finish
Hot Dipped Galvanized
Compatible Material
Concrete
Anchor Dia.
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09412
Zoro #
G802517062
UPC #
738287094121
Country of Origin
China

Dimensions

Thread Size
5/8"-11
Body Length
12"
Anchor Dia.
5/8"-11
Length 1
12"
Diameter
5/8"

Details

Anchor Bolt Type
L-Hook
Item
Bend Bolt Anchor
Material
Steel
Finish
Hot Dipped Galvanized
Compatible Material
Concrete
Style
Bent

Description

An anchor bolt is used to attach objects or structures to concrete. All consist of a threaded end, to which a nut and washer can be attached for the external load. Anchor bolts are extensively used on all types of projects, from standard buildings to dams and nuclear power plants.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.