Zoro Homepage

Lag Screw, #0, 10 in, Steel, Galvanized Hex Drive

  • Mfr # 5603

  • Zoro # G407464686


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Inch
Screw Size
#0
Fastener Length
10 in
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5603
Zoro #
G407464686
UPC #
738287056037
Country of Origin
United States

Dimensions

Screw Size
#0
Fastener Length
10 in

Details

System of Measurement
Inch
Drive
Hex
Material
Steel
Finish
Galvanized
Item
Lag Screw

Description

MIDWEST FASTENER Lag Screw, Measuring Type SAE, Galvanized Steel, 2 Grade, Thread Size 126, Hex Size 34 in, 10 in OAL

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.