Zoro Homepage

Lag Screw, #0, 2 in, Zinc Plated Hex

  • Mfr # 1302

  • Zoro # G607388911


product price: $31.19
/ea

Key Features

System of Measurement
Inch
Screw Size
#0
Fastener Length
2 in
Finish
Zinc Plated
Head Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302
Zoro #
G607388911
UPC #
738287013023
Country of Origin
United States

Dimensions

Screw Size
#0
Fastener Length
2 in

Details

System of Measurement
Inch
Finish
Zinc Plated
Item
Lag Screw
Head Style
Hex

Description

MIDWEST FASTENER Lag Screw, Zinc, Thread Size 516 in, 2 in OAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.