
Lag Screw, #0, 3-1/2 in, Steel, Galvanized Hex
Mfr # 5595
Zoro # G207464671
product price: $42.49
/eaKey Features
System of Measurement
Inch
Screw Size
#0
Fastener Length
3-1/2 in
Material
Steel
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5595
Zoro #
G207464671
UPC #
738287055955
Country of Origin
United States
Dimensions
Screw Size
#0
Fastener Length
3-1/2 in
Details
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Item
Lag Screw
Head Style
Hex
Description
MIDWEST FASTENER Lag Screw, Measuring Type SAE, Galvanized Steel, 2 Grade, Thread Size 126, 312 in OAL
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.