
Lag Screw, #0, 3 in, Steel, Zinc Plated Hex Drive
Mfr # 1291
Zoro # G507464661
product price: $30.45
/eaKey Features
Hex Drive
System of Measurement
Inch
Screw Size
#0
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1291
Zoro #
G507464661
UPC #
738287012910
Country of Origin
United States
Dimensions
Screw Size
#0
Fastener Length
3 in
Details
System of Measurement
Inch
Drive
Hex
Material
Steel
Finish
Zinc Plated
Item
Lag Screw
Description
MIDWEST FASTENER Lag Screw, Measuring Type SAE, Steel, 2 Grade, Zinc, Thread Size 1410, Hex Size 716 in, 3 in OAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.