Zoro Homepage

Lag Screw, #0, 5 in, Steel, Galvanized Hex

  • Mfr # 5585

  • Zoro # G807464668


product price: $72.15
/ea

Key Features

System of Measurement
Inch
Screw Size
#0
Fastener Length
5 in
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5585
Zoro #
G807464668
UPC #
738287055856
Country of Origin
United States

Dimensions

Screw Size
#0
Fastener Length
5 in

Details

System of Measurement
Inch
Material
Steel
Finish
Galvanized
Item
Lag Screw
Head Style
Hex

Description

MIDWEST FASTENER Lag Screw, Measuring Type SAE, Galvanized Steel, 2 Grade, Thread Size 387, 5 in OAL

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.