Lag Screw, #0, 6 in, Zinc Plated Hex
- Mfr # 1338
- Zoro # G807386380
product price:Â
$
53.19
/ea
Key Features
System of Measurement
Inch
Screw Size
#0
Fastener Length
6 in
Finish
Zinc Plated
Head Style
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1338
- Zoro #
- G807386380
- UPC #
- 738287013382
- Country of Origin
- United States
- System of Measurement
- Inch
- Finish
- Zinc Plated
- Item
- Lag Screw
- Head Style
- Hex
Dimensions
- Screw Size
- #0
- Fastener Length
- 6 in
Description
MIDWEST FASTENER Lag Screw, Zinc, Thread Size 12 in, 6 in OAL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.