Lag Screw, 1/2 in, 2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 8 PK
- Mfr # 35382
- Zoro # G802514986
product price:Â
$
10.39
/pk of 8, $1.30/ea
Key Features
Hex Drive
System of Measurement
Inch
Screw Size
1/2 in
Drive Size
3/4 in
Material
Steel
Finish
Hot Dipped Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35382
- Zoro #
- G802514986
- UPC #
- 738287353822
- Country of Origin
- China
Dimensions
- Screw Size
- 1/2 in
- Fastener Length
- 2 in
- Drive Size
- 3/4 in
- Length 1
- 2"
- Diameter
- 1/2"
- Thread Length
- Partial
Details
- System of Measurement
- Inch
- Drive
- Hex
- Material
- Steel
- Finish
- Hot Dipped Galvanized
- Thread Style
- Partially Threaded
- Item
- Lag Screw
- Head Style
- Hex
- Point Type
- Gimlet
- Tip Type
- Gimlet
Description
A lag screw is similar to a wood screw, but generally is much larger with a hexagonal head. Lag bolts are designed for securely fastening heavy timbers to one another, or to fasten wood to masonry or concrete.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.