Lag Screw, 1/2 in, 4-1/2 in, Zinc Plated Hex Hex Drive
Mfr # 01335
Zoro # G006902145
product price: $45.89
/eaKey Features
Hex Drive
System of Measurement
Inch
Finish
Zinc Plated
Head Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01335
Zoro #
G006902145
UPC #
738287013351
Country of Origin
United States
Dimensions
Screw Size
1/2 in
Fastener Length
4-1/2 in
Details
System of Measurement
Inch
Drive
Hex
Finish
Zinc Plated
Item
Lag Screw
Head Style
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.